
- 1.25 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
No. of Flutes | 4 |
Mill Construction | Mini Solid |
Length Of Cut - Metric | 3.75 mm |
Flute Type | Spiral |
End Style | Square |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Overall Length | 1.5 in |
Diameter - Decimal | 0.0492 in |
Shank Size - Metric | 3.17 mm |
Length of Cut | 0.1476 in |
Material | Carbide |
Diameter - Metric | 1.25 mm |
Weight | 0.0 LB |
