
- 1/16 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Length of Cut | 0.1875 in |
Overall Length | 1.5 in |
Diameter - Decimal | 0.0625 in |
Length Of Cut - Metric | 4.76 mm |
Diameter - Fraction | 1/16 in |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
Flute Type | Spiral |
No. of Flutes | 4 |
Direction of Cut | Right Hand |
Material | Carbide |
Mill Construction | Mini Solid |
End Style | Square |
Weight | 0.0 LB |
