
- 0.06 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Center Cutting | Yes |
Material | Carbide |
Length of Cut | 0.18 in |
End Style | Square |
Length Of Cut - Metric | 4.57 mm |
No. of Flutes | 4 |
Shank Size - Metric | 3.17 mm |
Overall Length | 1.5 in |
Mill Construction | Mini Solid |
Diameter - Decimal | 0.0600 in |
Direction of Cut | Right Hand |
Flute Type | Spiral |
Weight | 0.0 LB |
