
- 0.12 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Mill Construction | Mini Solid |
Center Cutting | Yes |
End Style | Square |
Overall Length | 1.5 in |
Length of Cut | 0.36 in |
Diameter - Decimal | 0.120 in |
Shank Size - Metric | 3.17 mm |
No. of Flutes | 2 |
Length Of Cut - Metric | 9.14 mm |
Mill LOC Designation | Mini |
Flute Type | Spiral |
Material | Carbide |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
