
- 0.075 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
End Style | Square |
Diameter - Decimal | 0.075 in |
Length Of Cut - Metric | 5.71 mm |
Overall Length | 1.5 in |
Length of Cut | 0.225 in |
Flute Type | Spiral |
Mill LOC Designation | Mini |
No. of Flutes | 2 |
Center Cutting | Yes |
Material | Carbide |
Direction of Cut | Right Hand |
Shank Size - Metric | 3.17 mm |
Mill Construction | Mini Solid |
Weight | 0.0 LB |
