- 1.6 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
| Flute Type | Spiral |
| Shank Size - Metric | 3.17 mm |
| Material | Carbide |
| Diameter - Decimal | 0.0630 in |
| Overall Length | 1.5 in |
| End Style | Square |
| Length of Cut | 0.189 in |
| Center Cutting | Yes |
| Length Of Cut - Metric | 4.8 mm |
| Mill Construction | Mini Solid |
| Mill LOC Designation | Mini |
| Direction of Cut | Right Hand |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

