Skip to content Skip to navigation menu
ClevelandC76047

C76047

CMCE-2 1.5mmx1/8x1-1/2 2FL SE
Item #113830994
  • 1.5 mm Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
ClevelandC76047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 mm Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
Mill LOC Designation Mini
No. of Flutes 2
Length of Cut 0.1773 in
Shank Size - Metric 3.17 mm
Length Of Cut - Metric 4.5 mm
End Style Square
Material Carbide
Flute Type Spiral
Center Cutting Yes
Overall Length 1.5 in
Mill Construction Mini Solid
Diameter - Metric 1.50 mm
Direction of Cut Right Hand
Diameter - Decimal 0.0591 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison