- 0.103 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
| Material | Carbide |
| No. of Flutes | 2 |
| End Style | Square |
| Shank Size - Metric | 3.17 mm |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.103 in |
| Mill Construction | Mini Solid |
| Center Cutting | Yes |
| Length of Cut | 0.309 in |
| Length Of Cut - Metric | 7.85 mm |
| Overall Length | 1.5 in |
| Mill LOC Designation | Mini |
| Weight | 0.0 LB |

