Skip to content Skip to navigation menu
ClevelandC76010

C76010

CMCE-2 0.014x1/8x1-1/2 2FL SE
Item #113830956
  • 0.014 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
ClevelandC76010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.014 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
Shank Size - Metric 3.17 mm
Center Cutting Yes
Diameter - Decimal 0.014 in
End Style Square
No. of Flutes 2
Length Of Cut - Metric 1.07 mm
Direction of Cut Right Hand
Overall Length 1.5 in
Mill LOC Designation Mini
Material Carbide
Mill Construction Mini Solid
Flute Type Spiral
Length of Cut 0.042 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison