- #85 Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
| Length of Cut | 0.033 in |
| Flute Type | Spiral |
| Length Of Cut - Metric | 0.84 mm |
| Material | Carbide |
| Direction of Cut | Right Hand |
| Mill LOC Designation | Mini |
| Diameter - Wire | #85 |
| Diameter - Decimal | 0.011 in |
| Overall Length | 1.5 in |
| End Style | Square |
| Shank Size - Metric | 3.17 mm |
| Mill Construction | Mini Solid |
| Center Cutting | Yes |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

