- 2 in Diameter
- HSS-CO 8% (M42) Material
- 9.75 in Overall Length
- Bright Coating
| Length of Cut | 6 in |
| Mill Construction | Rougher - Coarse |
| Mill Roughing Profile | Coarse |
| Diameter - Fraction | 2 in |
| Material | HSS-CO 8% (M42) |
| Length Of Cut - Metric | 152.4 mm |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| No. of Flutes | 8 |
| Mill Style | Roughing |
| Shank Size - Metric | 50.8 mm |
| End Style | Square |
| Diameter - Decimal | 2 in |
| Overall Length | 9.75 in |
| Flute Type | Spiral |
| Weight | 0.0 LB |

