- 1 1/8 in Diameter
- HSS Material
- 3.5 in Overall Length
- Bright Coating
| Mill Corner Radius | 0.3125 in |
| Diameter - Decimal | 1.125 in |
| Material | HSS |
| Flute Type | Straight |
| Overall Length | 3.5 in |
| No. of Flutes | 4 |
| Mill Construction | General Purpose Finisher - Corner Rounding |
| Length Of Cut - Metric | 19.05 mm |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 22.22 mm |
| Diameter - Fraction | 1 1/8 in |
| Length of Cut | 0.75 in |
| Center Cutting | No |
| Mill Corner Radius - Metric | 7.94 mm |
| Weight | 0.0 LB |

