- 1 in Diameter
- HSS Material
- 3 in Overall Length
- Bright Coating
| Diameter - Decimal | 1 in |
| Overall Length | 3 in |
| No. of Flutes | 4 |
| Material | HSS |
| Mill Corner Radius | 0.25 in |
| Center Cutting | No |
| Mill Corner Radius - Metric | 6.35 mm |
| Diameter - Fraction | 1 in |
| Shank Size - Metric | 12.7 mm |
| Direction of Cut | Right Hand |
| Mill Construction | General Purpose Finisher - Corner Rounding |
| Flute Type | Straight |
| Diameter - Metric | 25.40 mm |
| Length of Cut | 0.75 in |
| Length Of Cut - Metric | 19.05 mm |
| Weight | 0.0 LB |

