- 7/8 in Diameter
- HSS Material
- 3.125 in Overall Length
- Bright Coating
| Diameter - Decimal | 0.875 in |
| Direction of Cut | Right Hand |
| Flute Type | Straight |
| Shank Size - Metric | 19.05 mm |
| Mill Corner Radius - Metric | 4.76 mm |
| Length Of Cut - Metric | 12.7 mm |
| Diameter - Fraction | 7/8 in |
| No. of Flutes | 4 |
| Length of Cut | 0.5 in |
| Overall Length | 3.125 in |
| Mill Corner Radius | 0.1875 in |
| Mill Construction | General Purpose Finisher - Corner Rounding |
| Material | HSS |
| Center Cutting | No |
| Weight | 0.0 LB |

