- 5/8 in Diameter
- HSS Material
- 3 in Overall Length
- Bright Coating
| Shank Size - Metric | 12.7 mm |
| Diameter - Decimal | 0.625 in |
| Length Of Cut - Metric | 12.7 mm |
| Mill Corner Radius - Metric | 3.17 mm |
| Center Cutting | No |
| Overall Length | 3 in |
| Length of Cut | 0.5 in |
| Mill Construction | General Purpose Finisher - Corner Rounding |
| Flute Type | Straight |
| Diameter - Fraction | 5/8 in |
| Direction of Cut | Right Hand |
| No. of Flutes | 4 |
| Mill Corner Radius | 0.125 in |
| Material | HSS |
| Weight | 0.0 LB |

