- 1/2 in Diameter
- HSS Material
- 2.5 in Overall Length
- Bright Coating
| No. of Flutes | 4 |
| Mill Construction | General Purpose Finisher - Corner Rounding |
| Mill Corner Radius | 0.09375 in |
| Length of Cut | 1 in |
| Mill Corner Radius - Metric | 2.38 mm |
| Diameter - Decimal | 0.5 in |
| Material | HSS |
| Length Of Cut - Metric | 25.4 mm |
| Diameter - Fraction | 1/2 in |
| Center Cutting | No |
| Flute Type | Straight |
| Overall Length | 2.5 in |
| Shank Size - Metric | 9.52 mm |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

