- 7/16 in Diameter
- HSS Material
- 2.5 in Overall Length
- Bright Coating
| Flute Type | Straight |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.4375 in |
| Mill Corner Radius - Metric | 1.59 mm |
| Length Of Cut - Metric | 9.52 mm |
| Mill Corner Radius | 0.0625 in |
| Length of Cut | 0.375 in |
| Center Cutting | No |
| Diameter - Fraction | 7/16 in |
| No. of Flutes | 4 |
| Material | HSS |
| Shank Size - Metric | 9.52 mm |
| Overall Length | 2.5 in |
| Mill Construction | General Purpose Finisher - Corner Rounding |
| Weight | 0.0 LB |

