- 25.35 mm Diameter
- HSS Material
- 4.5 in Overall Length
| Length Of Cut - Metric | 41.27 mm |
| Overall Length | 4.5 in |
| Center Cutting | Yes |
| Shank Size - Metric | 41.27 mm |
| Diameter - Decimal | 0.998 in |
| Mill Style | Keyway |
| Diameter - Metric | 25.35 mm |
| Material | HSS |
| Length of Cut | 1.625 in |
| Mill Construction | General Purpose |
| Direction of Cut | Right Hand |
| No. of Flutes | 2 |
| Flute Type | Straight |
| Weight | 0.0 LB |

