- 12.65 mm Diameter
- HSS Material
- 3.25 in Overall Length
| Length of Cut | 1 in |
| Diameter - Metric | 12.65 mm |
| Shank Size - Metric | 25.4 mm |
| Mill Style | Keyway |
| Overall Length | 3.25 in |
| Direction of Cut | Right Hand |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 25.4 mm |
| Material | HSS |
| Center Cutting | Yes |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.498 in |
| Flute Type | Straight |
| Weight | 0.0 LB |

