- 0.373 in Diameter
- HSS Material
- 2.5 in Overall Length
| Shank Size - Metric | 14.29 mm |
| Flute Type | Straight |
| Material | HSS |
| No. of Flutes | 2 |
| Length of Cut | 0.5625 in |
| Length Of Cut - Metric | 14.29 mm |
| Mill Style | Keyway |
| Diameter - Decimal | 0.373 in |
| Mill Construction | General Purpose |
| Overall Length | 2.5 in |
| Direction of Cut | Right Hand |
| Center Cutting | Yes |
| Weight | 0.0 LB |

