- 6.3 mm Diameter
- HSS Material
- 2.4375 in Overall Length
| Length of Cut | 0.5 in |
| Shank Size - Metric | 12.7 mm |
| Material | HSS |
| Length Of Cut - Metric | 12.7 mm |
| Mill Construction | General Purpose |
| Overall Length | 2.4375 in |
| Center Cutting | Yes |
| Diameter - Metric | 6.30 mm |
| No. of Flutes | 2 |
| Mill Style | Keyway |
| Diameter - Decimal | 0.248 in |
| Flute Type | Straight |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

