Skip to content Skip to navigation menu
ClevelandC75363

C75363

HG-2KS 1/8x3/8x3/8X2-5/16 HS Str 2FL Keyway
Item #113830918
  • 0.123 in Diameter
  • HSS Material
  • 2.3125 in Overall Length
ClevelandC75363
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.123 in Diameter
  • HSS Material
  • 2.3125 in Overall Length
Mill Style Keyway
Length Of Cut - Metric 9.52 mm
Diameter - Decimal 0.1230 in
Center Cutting Yes
Shank Size - Metric 9.52 mm
No. of Flutes 2
Direction of Cut Right Hand
Overall Length 2.3125 in
Mill Construction General Purpose
Flute Type Straight
Material HSS
Length of Cut 0.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison