Skip to content Skip to navigation menu
ClevelandC75360

C75360

RG8 1-1/2X1-1/4X2 6FL HS-CO SE CC RGH TiCN
Item #113830915
  • 1 1/2 in Diameter
  • HSS-CO 8% (M42) Material
  • 4.5 in Overall Length
  • TiCN Coating
ClevelandC75360
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Diameter
  • HSS-CO 8% (M42) Material
  • 4.5 in Overall Length
  • TiCN Coating
Shank Size - Metric 31.75 mm
Material HSS-CO 8% (M42)
Diameter - Decimal 1.5 in
Length of Cut 2 in
Center Cutting Yes
Mill Construction Rougher - Coarse
End Style Square
Mill Style Roughing
No. of Flutes 6
Diameter - Fraction 1 1/2 in
Mill Roughing Profile Coarse
Flute Type Spiral
Length Of Cut - Metric 50.8 mm
Direction of Cut Right Hand
Overall Length 4.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison