
- 2 in Diameter
- HSS-CO 8% (M42) Material
- 4.5 in Overall Length
- Bright Coating
Mill Roughing Profile | Coarse |
Mill Construction | Rougher - Coarse |
Mill Style | Roughing |
Length of Cut | 2 in |
Material | HSS-CO 8% (M42) |
Shank Size - Metric | 31.75 mm |
Center Cutting | Yes |
Diameter - Decimal | 2 in |
Direction of Cut | Right Hand |
Overall Length | 4.5 in |
Diameter - Fraction | 2 in |
Flute Type | Spiral |
End Style | Square |
Length Of Cut - Metric | 50.8 mm |
No. of Flutes | 8 |
Weight | 0.0 LB |
