- 1 1/8 in Diameter
- HSS-CO 8% (M42) Material
- 4.25 in Overall Length
- Bright Coating
| Diameter - Decimal | 1.125 in |
| Direction of Cut | Right Hand |
| Material | HSS-CO 8% (M42) |
| Center Cutting | Yes |
| Shank Size - Metric | 19.05 mm |
| Overall Length | 4.25 in |
| Length of Cut | 2 in |
| Mill Roughing Profile | Coarse |
| Diameter - Fraction | 1 1/8 in |
| Mill Style | Roughing |
| Flute Type | Spiral |
| End Style | Square |
| Length Of Cut - Metric | 50.8 mm |
| No. of Flutes | 6 |
| Mill Construction | Rougher - Coarse |
| Weight | 0.0 LB |

