- 3/32 in Diameter
- HSS Material
- 1.5 in Overall Length
- Bright Coating
| End Style | Ball Nose |
| Material | HSS |
| Center Cutting | Yes |
| Diameter - Fraction | 3/32 in |
| Length of Cut | 0.28125 in |
| Mill Style | Miniature Finishing |
| Flute Type | Spiral |
| Length Of Cut - Metric | 7.14 mm |
| Shank Size - Metric | 4.76 mm |
| Mill Construction | General Purpose |
| No. of Flutes | 2 |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.0938 in |
| Overall Length | 1.5 in |
| Weight | 0.0 LB |

