- 1/16 in Diameter
- HSS Material
- 1.5 in Overall Length
- Bright Coating
| End Style | Square |
| Center Cutting | Yes |
| Mill Style | Finishing |
| Shank Size - Metric | 4.78 mm |
| Flute Type | Spiral |
| Length Of Cut - Metric | 2.39 mm |
| Direction of Cut | Right Hand |
| No. of Flutes | 2 |
| Material | HSS |
| Length of Cut | 0.094 in |
| Diameter - Fraction | 1/16 in |
| Diameter - Decimal | 0.0625 in |
| Mill Construction | General Purpose Finisher |
| Overall Length | 1.5 in |
| Weight | 0.0 LB |

