
- 15/16 in Diameter
- HSS Material
- 4.5 in Overall Length
- TiN Coating
Shank Size - Metric | 19.05 mm |
Diameter - Fraction | 15/16 in |
Mill Style | Finishing |
Flute Type | Spiral |
Center Cutting | Yes |
Overall Length | 4.5 in |
Direction of Cut | Right Hand |
No. of Flutes | 2 |
Length of Cut | 2.25 in |
Diameter - Decimal | 0.9375 in |
End Style | Ball Nose |
Material | HSS |
Mill Construction | General Purpose Finisher |
Length Of Cut - Metric | 57.15 mm |
Weight | 0.0 LB |
