
- 1 1/8 in Diameter
- HSS Material
- 4.75 in Overall Length
- Bright Coating
Length of Cut | 2.25 in |
Shank Size - Metric | 25.4 mm |
Mill Style | Finishing |
Material | HSS |
Length Of Cut - Metric | 57.15 mm |
Diameter - Fraction | 1 1/8 in |
End Style | Ball Nose |
Diameter - Decimal | 1.125 in |
No. of Flutes | 2 |
Overall Length | 4.75 in |
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Weight | 0.0 LB |
