
- 14 mm Diameter
- HSS Material
- 3.3748031496063 in Overall Length
- Bright Coating
- 30 degree Helix Angle
Shank Size - Metric | 12.7 mm |
Center Cutting | Yes |
Overall Length | 3.3748031496063 in |
Mill Style | Finishing |
Diameter - Metric | 14.00 mm |
Flute Type | Spiral |
Material | HSS |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.5512 in |
No. of Flutes | 2 |
Helix Angle | 30 degree |
Length Of Cut - Metric | 28.57 mm |
End Style | Square |
Length of Cut | 1.1248031496063 in |
Mill Construction | General Purpose Finisher |
Weight | 0.0 LB |
