- 13 mm Diameter
- HSS Material
- 3.3748031496063 in Overall Length
- Bright Coating
- 30 degree Helix Angle
| Length Of Cut - Metric | 28.57 mm |
| Direction of Cut | Right Hand |
| Overall Length | 3.3748031496063 in |
| Helix Angle | 30 degree |
| Diameter - Metric | 13.00 mm |
| Mill Style | Finishing |
| Material | HSS |
| No. of Flutes | 2 |
| Flute Type | Spiral |
| Center Cutting | Yes |
| End Style | Square |
| Length of Cut | 1.1248031496063 in |
| Diameter - Decimal | 0.5118 in |
| Shank Size - Metric | 12.7 mm |
| Mill Construction | General Purpose Finisher |
| Weight | 0.0 LB |

