
- 11 mm Diameter
- HSS Material
- 2.68740157480315 in Overall Length
- Bright Coating
- 30 degree Helix Angle
Length of Cut | 0.81259842519685 in |
No. of Flutes | 2 |
Shank Size - Metric | 9.52 mm |
Material | HSS |
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
Direction of Cut | Right Hand |
Diameter - Metric | 11.00 mm |
Center Cutting | Yes |
End Style | Square |
Length Of Cut - Metric | 20.64 mm |
Overall Length | 2.68740157480315 in |
Mill Style | Finishing |
Helix Angle | 30 degree |
Diameter - Decimal | 0.4331 in |
Weight | 0.0 LB |
