- 5 mm Diameter
- HSS Material
- 2.43740157480315 in Overall Length
- Bright Coating
- 30 degree Helix Angle
| Diameter - Metric | 5.00 mm |
| Overall Length | 2.43740157480315 in |
| Shank Size - Metric | 9.52 mm |
| Length Of Cut - Metric | 12.7 mm |
| Direction of Cut | Right Hand |
| Helix Angle | 30 degree |
| End Style | Square |
| No. of Flutes | 2 |
| Material | HSS |
| Length of Cut | 0.5 in |
| Flute Type | Spiral |
| Mill Construction | General Purpose Finisher |
| Mill Style | Finishing |
| Center Cutting | Yes |
| Diameter - Decimal | 0.1969 in |
| Weight | 0.0 LB |

