
- 31/32 in Diameter
- HSS Material
- 4.5 in Overall Length
- TiCN Coating
Diameter - Decimal | 0.9688 in |
Mill Construction | General Purpose Finisher |
Flute Type | Spiral |
Center Cutting | Yes |
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 41.27 mm |
Shank Size - Metric | 25.4 mm |
Material | HSS |
Length of Cut | 1.625 in |
Overall Length | 4.5 in |
Diameter - Fraction | 31/32 in |
Mill Style | Finishing |
End Style | Square |
Weight | 0.0 LB |
