
- 23/32 in Diameter
- HSS Material
- 3.875 in Overall Length
- TiN Coating
Overall Length | 3.875 in |
Length of Cut | 1.3125 in |
Diameter - Decimal | 0.7188 in |
Mill Construction | General Purpose Finisher |
Flute Type | Spiral |
Material | HSS |
Length Of Cut - Metric | 33.34 mm |
Center Cutting | Yes |
No. of Flutes | 2 |
Diameter - Fraction | 23/32 in |
Mill Style | Finishing |
End Style | Square |
Shank Size - Metric | 19.05 mm |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
