
- 41/64 in Diameter
- HSS Material
- 3.75 in Overall Length
- TiN Coating
Overall Length | 3.75 in |
End Style | Square |
Length of Cut | 1.3125 in |
Flute Type | Spiral |
Length Of Cut - Metric | 33.34 mm |
Mill Style | Finishing |
Material | HSS |
Diameter - Fraction | 41/64 in |
Direction of Cut | Right Hand |
No. of Flutes | 2 |
Diameter - Decimal | 0.6406 in |
Shank Size - Metric | 15.88 mm |
Center Cutting | Yes |
Mill Construction | General Purpose Finisher |
Weight | 0.0 LB |
