
- 3/16 in Diameter
- HSS Material
- 2.1875 in Overall Length
- TiN Coating
Mill Style | Finishing |
Center Cutting | Yes |
Mill Construction | General Purpose Finisher |
Length Of Cut - Metric | 7.14 mm |
Flute Type | Spiral |
Material | HSS |
Length of Cut | 0.28125 in |
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.1875 in |
End Style | Square |
Diameter - Fraction | 3/16 in |
Overall Length | 2.1875 in |
Shank Size - Metric | 9.52 mm |
Weight | 0.0 LB |
