
- 1 3/8 in Diameter
- HSS Material
- 3.875 in Overall Length
- Bright Coating
Diameter - Fraction | 1 3/8 in |
Material | HSS |
Length Of Cut - Metric | 38.1 mm |
Shank Size - Metric | 19.05 mm |
Diameter - Decimal | 1.375 in |
End Style | Square |
Mill Style | Finishing |
Overall Length | 3.875 in |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Flute Type | Spiral |
Length of Cut | 1.5 in |
No. of Flutes | 2 |
Mill Construction | General Purpose Finisher |
Weight | 0.0 LB |
