
- 5/8 in Diameter
- HSS-CO 8% (M42) Material
- 3.375 in Overall Length
- Bright Coating
Mill Construction | General Purpose Finisher |
Center Cutting | Yes |
Length Of Cut - Metric | 28.57 mm |
Diameter - Fraction | 5/8 in |
End Style | Square |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.625 in |
Shank Size - Metric | 12.7 mm |
Mill Style | Finishing |
Length of Cut | 1.125 in |
Overall Length | 3.375 in |
No. of Flutes | 2 |
Material | HSS-CO 8% (M42) |
Flute Type | Spiral |
Weight | 0.0 LB |
