- 20 mm Diameter
- HSS Material
- 4 in Overall Length
- Bright Coating
| Length Of Cut - Metric | 47.63 mm |
| Shank Size - Metric | 15.88 mm |
| Overall Length | 4 in |
| Diameter - Decimal | 0.7874 in |
| Mill Style | Finishing |
| Length of Cut | 1.875 in |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Material | HSS |
| No. of Flutes | 4 |
| Diameter - Metric | 20.00 mm |
| End Style | Square |
| Mill Construction | General Purpose Finisher |
| Weight | 0.0 LB |

