
- 19 mm Diameter
- HSS Material
- 3.75 in Overall Length
- Bright Coating
Diameter - Decimal | 0.748 in |
Mill Construction | General Purpose Finisher |
Length of Cut | 1.625 in |
Mill Style | Finishing |
Diameter - Metric | 19.00 mm |
End Style | Square |
Material | HSS |
No. of Flutes | 4 |
Flute Type | Spiral |
Center Cutting | Yes |
Overall Length | 3.75 in |
Shank Size - Metric | 15.88 mm |
Length Of Cut - Metric | 41.27 mm |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
