
- 16 mm Diameter
- HSS Material
- 3.75 in Overall Length
- Bright Coating
Direction of Cut | Right Hand |
Mill Construction | General Purpose Finisher |
Length of Cut | 1.625 in |
Overall Length | 3.75 in |
End Style | Square |
Material | HSS |
Diameter - Decimal | 0.6299 in |
Length Of Cut - Metric | 41.27 mm |
No. of Flutes | 4 |
Mill Style | Finishing |
Diameter - Metric | 16.00 mm |
Center Cutting | Yes |
Shank Size - Metric | 15.88 mm |
Flute Type | Spiral |
Weight | 0.0 LB |
