
- 14 mm Diameter
- HSS Material
- 3.375 in Overall Length
- Bright Coating
Shank Size - Metric | 12.7 mm |
End Style | Square |
Length Of Cut - Metric | 34.92 mm |
Center Cutting | Yes |
Mill Style | Finishing |
Flute Type | Spiral |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Diameter - Metric | 14.00 mm |
Length of Cut | 1.375 in |
Diameter - Decimal | 0.5512 in |
Mill Construction | General Purpose Finisher |
Material | HSS |
Overall Length | 3.375 in |
Weight | 0.0 LB |
