
- 13 mm Diameter
- HSS Material
- 3.375 in Overall Length
- Bright Coating
Diameter - Metric | 13.00 mm |
Shank Size - Metric | 12.7 mm |
No. of Flutes | 4 |
Length Of Cut - Metric | 34.92 mm |
Material | HSS |
Mill Style | Finishing |
Overall Length | 3.375 in |
Center Cutting | Yes |
Diameter - Decimal | 0.5118 in |
End Style | Square |
Flute Type | Spiral |
Mill Construction | General Purpose Finisher |
Direction of Cut | Right Hand |
Length of Cut | 1.375 in |
Weight | 0.0 LB |
