
- 12 mm Diameter
- HSS Material
- 3.25 in Overall Length
- Bright Coating
Length of Cut | 1.25 in |
Mill Style | Finishing |
End Style | Square |
Mill Construction | General Purpose Finisher |
No. of Flutes | 4 |
Material | HSS |
Shank Size - Metric | 12.7 mm |
Diameter - Decimal | 0.4724 in |
Length Of Cut - Metric | 31.75 mm |
Flute Type | Spiral |
Overall Length | 3.25 in |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Diameter - Metric | 12.00 mm |
Weight | 0.0 LB |
