
- 11 mm Diameter
- HSS Material
- 2.6875 in Overall Length
- Bright Coating
Direction of Cut | Right Hand |
Overall Length | 2.6875 in |
Mill Style | Finishing |
No. of Flutes | 4 |
Diameter - Decimal | 0.4331 in |
End Style | Square |
Shank Size - Metric | 9.52 mm |
Center Cutting | Yes |
Length of Cut | 1 in |
Flute Type | Spiral |
Length Of Cut - Metric | 25.4 mm |
Material | HSS |
Diameter - Metric | 11.00 mm |
Mill Construction | General Purpose Finisher |
Weight | 0.0 LB |
