
- 9 mm Diameter
- HSS Material
- 2.5 in Overall Length
- Bright Coating
No. of Flutes | 4 |
Mill Style | Finishing |
Diameter - Decimal | 0.3543 in |
Center Cutting | Yes |
Length of Cut | 0.75 in |
Diameter - Metric | 9.00 mm |
Mill Construction | General Purpose Finisher |
Direction of Cut | Right Hand |
End Style | Square |
Length Of Cut - Metric | 19.05 mm |
Overall Length | 2.5 in |
Flute Type | Spiral |
Shank Size - Metric | 9.52 mm |
Material | HSS |
Weight | 0.0 LB |
