
- 3 mm Diameter
- HSS Material
- 2.3125 in Overall Length
- Bright Coating
Mill Construction | General Purpose Finisher |
Overall Length | 2.3125 in |
Flute Type | Spiral |
Length Of Cut - Metric | 9.52 mm |
Material | HSS |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Diameter - Decimal | 0.1181 in |
Mill Style | Finishing |
End Style | Square |
Shank Size - Metric | 9.52 mm |
Diameter - Metric | 3.00 mm |
Length of Cut | 0.375 in |
Center Cutting | Yes |
Weight | 0.0 LB |
