
- 1 1/4 in Diameter
- HSS Material
- 4.5 in Overall Length
- TiCN Coating
Shank Size - Metric | 31.75 mm |
End Style | Square |
Flute Type | Spiral |
Length Of Cut - Metric | 50.8 mm |
Diameter - Decimal | 1.25 in |
Mill Style | Finishing |
Direction of Cut | Right Hand |
No. of Flutes | 6 |
Length of Cut | 2 in |
Diameter - Fraction | 1 1/4 in |
Overall Length | 4.5 in |
Center Cutting | Yes |
Mill Construction | General Purpose Finisher |
Material | HSS |
Weight | 0.0 LB |
