
- 1 3/8 in Diameter
- HSS Material
- 3.625 in Overall Length
- TiN Coating
Length of Cut | 1.375 in |
Mill Style | Finishing |
No. of Flutes | 6 |
Mill Construction | General Purpose Finisher |
Material | HSS |
Length Of Cut - Metric | 34.92 mm |
Diameter - Decimal | 1.375 in |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Diameter - Fraction | 1 3/8 in |
Overall Length | 3.625 in |
Flute Type | Spiral |
End Style | Square |
Shank Size - Metric | 19.05 mm |
Weight | 0.0 LB |
